
2in Adjustable PVC Cleanout for Plastic Pipe, 5-1/2in Polished Brass Cover, Ring
Mfr # C33223
Zoro # G812105723
product price: $58.75
/eaKey Features
Material of Construction
Cast Iron
Color/Finish
Polished Brass
Shape - Drains
Round
Color - Drains
Polished Brass
Size
2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C33223
Zoro #
G812105723
UPC #
717510332230
Country of Origin
China
Dimensions
Size
2 in
Details
Material of Construction
Cast Iron
Color/Finish
Polished Brass
Shape - Drains
Round
Color - Drains
Polished Brass
Description
2in Adjustable PVC Cleanout for Plastic Pipe, 5-1/2in Polished Brass Cover, Ring, Height 3-1/8in-4-1/8in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.