Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2in. Black Iron Extension

  • Mfr # B3350390

  • Zoro # G912105791


product price: $24.95
/ea

Key Features

Standards
ANSI 372-2016
Overall Pipe Length
11.81 in
Basic Pipe Fitting Material
Cast Iron
Outside Dia.
17.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3350390
Zoro #
G912105791
UPC #
677706092358
Country of Origin
China

Dimensions

Overall Pipe Length
11.81 in
Outside Dia.
17.72 in

Details

Standards
ANSI 372-2016
Basic Pipe Fitting Material
Cast Iron

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.