Shop JONES STEPHENS
See all product information
Create Account
2in. Black Pipe Nipple Installation Kit
- Mfr # BI20
- Zoro # G812105242
product price:Â
$
77.35
/ea
Key Features
Outside Dia.
14 in
Overall Pipe Length
20 in
Basic Pipe Fitting Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BI20
- Zoro #
- G812105242
- UPC #
- 677706063341
- Country of Origin
- China
Dimensions
- Outside Dia.
- 14 in
- Overall Pipe Length
- 20 in
Details
- Basic Pipe Fitting Material
- Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.