Zoro Homepage

2in. Bronze Insert Coupling

  • Mfr # I13020LF

  • Zoro # G612175636


product price: $41.35
/ea

Key Features

Outside Dia. (In.)
2.54 in
Basic Pipe Fitting Material
Bronze
Pipe Size - Pipe Fitting
2 in
Fitting Connection Type
Barbed x Barbed
Pipe Fitting Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I13020LF
Zoro #
G612175636
UPC #
717510171310
Country of Origin
Taiwan, Province of China

Dimensions

Outside Dia. (In.)
2.54 in
Pipe Size - Pipe Fitting
2 in

Details

Basic Pipe Fitting Material
Bronze
Fitting Connection Type
Barbed x Barbed
Item
Bronze Insert Coupling
Pipe Fitting Material
Bronze

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.