Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2in. Bronze Tee

  • Mfr # B74089LF

  • Zoro # G312179774


product price: $61.15
/ea

Key Features

Basic Pipe Fitting Material
Bronze
Outside Dia. (In.)
3.50 in
Pipe Fitting Material
Bronze
Pipe Size - Pipe Fitting
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B74089LF
Zoro #
G312179774
UPC #
717510170603
Country of Origin
China

Dimensions

Outside Dia. (In.)
3.50 in
Pipe Size - Pipe Fitting
2 in

Details

Basic Pipe Fitting Material
Bronze
Pipe Fitting Material
Bronze
Item
Bronze Tee

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.