Zoro Homepage

2in. Combination Test Plug Countersunk

  • Mfr # T34012

  • Zoro # G012106285


product price: $8.99
/ea

Key Features

Length
2.14 in
Width
2.14 in
Pressure Range
45 psi
Max. Temp.
115°F
Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T34012
Zoro #
G012106285
UPC #
717510340129
Country of Origin
China

Dimensions

Length
2.14 in
Width
2.14 in
Size
2 in
Nominal Size
2 in

Details

Pressure Range
45 psi
Max. Temp.
115°F
For Use In
Schedule 40 Pipe
Item
Combination Test Plug

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.