Zoro Homepage

2in. FIP Brass Gas Ball Valve

  • Mfr # B64200

  • Zoro # G212108218


product price: $80.79
/ea
Free Shipping & Returns

Key Features

Ball Material
Chrome plated brass
Pipe Size
2"
For Media
natural, manufactured, mixed, liquefied petroleum and LP gas/air mixtures
Overall Width
9.80 in
Body Material
Forged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B64200
Zoro #
G212108218
UPC #
717510642001
Country of Origin
Italy

Dimensions

Pipe Size
2"
Overall Width
9.80 in
Overall Length
4.90 in

Details

Ball Material
Chrome plated brass
For Media
natural, manufactured, mixed, liquefied petroleum and LP gas/air mixtures
Body Material
Forged Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.