Zoro Homepage

2in. Gas Shut-Off Valve, Square Head

  • Mfr # G18200

  • Zoro # G112168060


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Bronze
Color - Valve Body
Brass
Seal Material
Cast Bronze
Handle Color
Brass
Pipe Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G18200
Zoro #
G112168060
UPC #
717510182002
Country of Origin
United States

Dimensions

Pipe Size
2 in
Size
2 in

Details

Body Material
Cast Bronze
Color - Valve Body
Brass
Seal Material
Cast Bronze
Handle Color
Brass
Item
Shut-Off Valve

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.