
2in. Gas Shut-Off Valve, Tee Head
Mfr # G19200
Zoro # G112168046
product price: $196.99
/ea
Free Shipping & Returns
Key Features
Body Material
Cast Bronze
Overall Length
5 in
Overall Width
4.40 in
Color - Valve Body
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G19200
Zoro #
G112168046
UPC #
717510192001
Country of Origin
United States
Dimensions
Overall Length
5 in
Overall Width
4.40 in
Details
Body Material
Cast Bronze
Color - Valve Body
Brass
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.