Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2in. MIP Backwater Device with Plastic Body

  • Mfr # B06001

  • Zoro # G712199815


product price: $8.59
/ea

Key Features

Body Material
Plastic
Width
5 in
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B06001
Zoro #
G712199815
UPC #
717510060010
Country of Origin
United States

Dimensions

Width
5 in
Length
5 in

Details

Body Material
Plastic

Description

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.