Zoro Homepage

2in. MPT Bronze Insert Adapter

  • Mfr # I13006LF

  • Zoro # G712165520


product price: $47.19
/ea

Key Features

Basic Pipe Fitting Material
Bronze
Standards
ANSI 372
Length
3.26 in
Width
2.85 in
Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I13006LF
Zoro #
G712165520
UPC #
717510171235
Country of Origin
Taiwan, Province of China

Dimensions

Length
3.26 in
Width
2.85 in

Details

Basic Pipe Fitting Material
Bronze
Standards
ANSI 372
Color
Bronze

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.