
2in No Caulk Mechanical Joint Code Blue Floor Drain, 7in Pan, 5in Nickel Bronze Square Strainer
Mfr # D65509
Zoro # G712105205
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Material of Construction
Cast Iron
Color/Finish
Nickel Bronze
Size
2 in
Color - Drains
Nickel Bronze
Features
Primer Tapped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D65509
Zoro #
G712105205
UPC #
717510575095
Country of Origin
China
Dimensions
Size
2 in
Details
Material of Construction
Cast Iron
Color/Finish
Nickel Bronze
Color - Drains
Nickel Bronze
Features
Primer Tapped
Material of Construction - Drains
Cast Iron
Shape - Drains
Square
Description
2in No Caulk Mechanical Joint Code Blue Floor Drain, 7in Pan, 5in Nickel Bronze Square Strainer, Height 4-1/4in-5-1/4in
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.