Zoro Homepage

2in. NPT Pipe Tap

  • Mfr # T41008

  • Zoro # G312107470


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.80 in
Shank Dia.
2.80 in
Tap Thread Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T41008
Zoro #
G312107470
UPC #
717510416084
Country of Origin
United States

Dimensions

Overall Length
2.80 in
Shank Dia.
2.80 in
Tap Thread Size
2 in

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.