
2in. PVC Shower Drain with 2in. Plastic Spud and 4in. Round Stainless Steel Strainer
Mfr # D50700
Zoro # G312121285
product price:Â $22.15
/eaKey Features
Pipe Dia. - Drains
7 in
Drain Material
PVC
Color - Drains
Stainless Steel
Length - Drains
7 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D50700
Zoro #
G312121285
UPC #
717510507003
Country of Origin
United States
Dimensions
Pipe Dia. - Drains
7 in
Length - Drains
7 in
Details
Drain Material
PVC
Color - Drains
Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.