Shop MOUNTAIN PLUMBING

ABS DoubleFlex Adaptor

  • Mfr # CBWODF-A

  • Zoro # G322976028


product price:  $20.99
/ea

Key Features

Length (In.)
6.75 in
Depth
2.5 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CBWODF-A
Zoro #
G322976028
UPC #
638441239675
Country of Origin
United States

Dimensions

Length (In.)
6.75 in
Depth
2.5 in
Width
4 in

Details

Item
Cable Operated Bath Waste & Overflow Components

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.