Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2in. Red Rubber Ring Gasket Kit, 5/8in. x 2-3/4in. Bolt Size

  • Mfr # G52102

  • Zoro # G912175800


product price: $7.79
/ea
Sold in multiples of 2 for $15.58

Key Features

Material of Construction
Red Rubber
Color
Red
Pipe Size
2 in
Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G52102
Zoro #
G912175800
UPC #
717510521024
Country of Origin
United States

Dimensions

Pipe Size
2 in
Thickness
1/16 in

Details

Material of Construction
Red Rubber
Color
Red
Item
Ring Gasket Kit

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.