Sealing Ring, Blue, M6 Sz
- Mfr # 7600-40-36-2-FKM-85
- Zoro # G616519191
product price:Â
$
16.35
/ea
Key Features
Inside Diameter
36 mm
Outside Diameter
40 mm
System of Measurement
Metric
Seal Material
FKM
Minimum Thickness
2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7600-40-36-2-FKM-85
- Zoro #
- G616519191
- UPC #
- 664423631342
- Country of Origin
- Italy
Dimensions
- Inside Diameter
- 36 mm
- Outside Diameter
- 40 mm
- Minimum Thickness
- 2 mm
- Maximum Thickness
- 2 mm
- For Screw Size
- M6
Details
- Item
- Sealing Ring
- System of Measurement
- Metric
- Seal Material
- FKM
- Resistance Properties
- Abrasion-Resistant, Acid-Resistant, Alkaline-Resistant, Chemical-Resistant, Grease-Resistant, Oil-Resistant, Petrol-Resistant, Solvent-Resistant, High Temperature-Resistant, Thermal-Resistant, UV-Resistant, Wear-Resistant, Weather-Resistant
- Compatible Brand
- JW Winco
- Hardness
- 85
- Compatible Series
- GN 1580
- Type
- Hygienic Sealing Washer
- RoHS Compliant
- RoHS Compliant
- FDA Approved
- FDA Approved
- Seal Material Color
- Blue
- Dimensional Standards
- RoHS Compliant
- Pack Size
- Small Pack
- Maximum Temperature
- 200 Degrees C
- Minimum Temperature
- -5 Degrees C
Description
Sealing Ring, For Screw Size M6, Inside Diameter 36 mm, Outside Diameter 40 mm, Maximum Thickness 2 mm, Seal Material FKM, System of Measurement Metric, Pack Size Small Pack, Maximum Temperature 200 Degrees C, Minimum Temperature -5 Degrees C, Minimum Thickness 2 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.