Zoro Homepage

2in. Slip PVC Single Union Swimming Pool Ball Valve

  • Mfr # B95200

  • Zoro # G012105189


product price: $26.29
/ea

Key Features

Ball Port Style
Full port
Pipe Size
2"
Overall Width
6 in
Body Material
PVC
Overall Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B95200
Zoro #
G012105189
UPC #
717510952001
Country of Origin
China

Dimensions

Pipe Size
2"
Overall Width
6 in
Overall Length
7 in

Details

Ball Port Style
Full port
Body Material
PVC
Color - Valve Body
Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.