Zoro Homepage

2in. x 1-1/2in. Bronze Reducing Tee

  • Mfr # B74368LF

  • Zoro # G812127336


product price: $75.35
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
4 in
Basic Pipe Fitting Material
Bronze
Pipe Fitting Material
Bronze
Pipe Size - Pipe Fitting
2 in x 1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B74368LF
Zoro #
G812127336
UPC #
717510168914
Country of Origin
China

Dimensions

Outside Dia. (In.)
4 in
Pipe Size - Pipe Fitting
2 in x 1-1/2 in

Details

Basic Pipe Fitting Material
Bronze
Pipe Fitting Material
Bronze
Item
Bronze Reducing Tee

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.