2in. x 3in. PVC Cleanout with 2in. Plastic Spud and 4in. Polished Brass Cover with Ring

  • Mfr # C59097

  • Zoro # G512109564


product price:  $38.35
/ea

Key Features

Length (In.)
6.40 in
Material of Construction
PVC
Color/Finish
Polished Brass
Width
6.60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C59097
Zoro #
G512109564
UPC #
717510590975
Country of Origin
China

Dimensions

Length (In.)
6.40 in
Width
6.60 in

Details

Material of Construction
PVC
Color/Finish
Polished Brass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.