Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2in. x 4-1/2in. Red Brass Pipe Nipple

  • Mfr # N29007

  • Zoro # G112105034


product price: $112.99
/ea
Sold in multiples of 5 for $564.95
Free Shipping & Returns

Key Features

Basic Pipe Fitting Material
Red Brass
Length
17 in
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N29007
Zoro #
G112105034
UPC #
717510290073
Country of Origin
Taiwan, Province of China

Dimensions

Length
17 in
Width
9 in

Details

Basic Pipe Fitting Material
Red Brass

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.