
2in. x 5in. x 7in. Chrome Plated Closet Flush Elbow with Nuts 20 Gauge
Mfr # P38257
Zoro # G912165603
product price: $39.95
/eaKey Features
Basic Pipe Fitting Material
Brass
Width
5.50 in
Color
Chrome Plated
Length
7 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P38257
Zoro #
G912165603
UPC #
717510382570
Country of Origin
China
Dimensions
Width
5.50 in
Length
7 in
Details
Basic Pipe Fitting Material
Brass
Color
Chrome Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.