Square Chrome Plated Strainer, Chrome, 3-1/2", IPS

  • Mfr # D60954

  • Zoro # G5425502


product price:  $50.29
/ea

Key Features

Material of Construction
Chrome
Type
Square
Color/Finish
Chrome Plated
Pipe Dia. (In.)
3-1/2"
Grid Material
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D60954
Zoro #
G5425502
UPC #
717510609547
Country of Origin
China

Dimensions

Pipe Dia. (In.)
3-1/2"
Length (In.)
5"

Details

Material of Construction
Chrome
Type
Square
Color/Finish
Chrome Plated
Grid Material
Chrome
Connection
IPS
Item
Chrome Plated Strainer

Description

Sq. Chrm Pltd Strnr w/3-1/2 In. Metal Spud

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.