Shop JONES STEPHENS
See all product information
Create Account
3inX4in Heavy Duty PVC Shower Drain with 3-1/2in Metal Spud and 5in Round Brushed Nickel Strainer
- Mfr # D4991BN
- Zoro # G212122061
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Pipe Dia. - Drains
10.50 in
Drain Material
PVC
Color - Drains
Brushed Nickel
Length - Drains
10.20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D4991BN
- Zoro #
- G212122061
- UPC #
- 717510499124
- Country of Origin
- United States
- Drain Material
- PVC
- Color - Drains
- Brushed Nickel
Dimensions
- Pipe Dia. - Drains
- 10.50 in
- Length - Drains
- 10.20 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.