Zoro Homepage

3-1/2in. 200 psi Pressure Gauge

  • Mfr # G62200

  • Zoro # G112109926


product price: $29.85
/ea

Key Features

Process Connection Location
lower
Dial Size (In.)
1.18 in
Gauge Case Material
Steel
Length
3.51 in
Case Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G62200
Zoro #
G112109926
UPC #
717510622201
Country of Origin
China

Dimensions

Dial Size (In.)
1.18 in
Length
3.51 in

Details

Process Connection Location
lower
Gauge Case Material
Steel
Case Color
Black

Description

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.