Zoro Homepage

3-1/2in. 300 psi Pressure Gauge

  • Mfr # G62300

  • Zoro # G112109780


product price: $29.85
/ea

Key Features

Accuracy
2%
Process Connection Location
Lower
Dial Size (In.)
1.18 in
Gauge Case Material
Steel
Case Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G62300
Zoro #
G112109780
UPC #
717510623000
Country of Origin
China

Dimensions

Dial Size (In.)
1.18 in
Length
3.51 in

Details

Accuracy
2%
Process Connection Location
Lower
Gauge Case Material
Steel
Case Color
Black

Description

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.