
3-1/8in ID 3in CTS Self-Sealing Black Polyethylene Foam Pipe Insulation
Mfr # I52318
Zoro # G612109259
product price: $121.11
/ea
Free Shipping & Returns
Key Features
Length
72 in
Width
3.88 in
Material
Foam
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
I52318
Zoro #
G612109259
UPC #
717510161755
Country of Origin
United States
Dimensions
Length
72 in
Width
3.88 in
Details
Material
Foam
Color
Black
Description
3/8in Wall Thickness, 54ft per Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.