Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/16in. Brass Compression Nut

  • Mfr # C74013

  • Zoro # G812110420


product price: $0.41
/ea
Sold in multiples of 20 for $8.20

Key Features

Tube Fitting Material
Brass
Length
8 in
Color/Finish
Brass
Temp. Range
150°F
Max. Pressure
100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C74013
Zoro #
G812110420
UPC #
717510740134
Country of Origin
China

Dimensions

Length
8 in
Tube Size
3/16 in
Pipe Size - Pipe Fitting
3/16 in

Details

Tube Fitting Material
Brass
Color/Finish
Brass
Temp. Range
150°F
Max. Pressure
100 psi
Basic Fitting Material
Brass
Item
Compression Nut

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.