3/4" Black Pipe Nipple Assortment
Mfr # CB07
Zoro # G5435101
product price: $37.15
/eaKey Features
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nipple
Pipe Size (Fittings)
3/4"
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB07
Zoro #
G5435101
UPC #
677706063365
Country of Origin
China
Dimensions
Pipe Size (Fittings)
3/4"
Details
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nipple
Specific Pipe Fitting Shape
Nipple
Item
Black Pipe Nipple Assortment
Pipe Fitting Connection Type
MNPT x MNPT
Description
Black Nipple, 3/4 In, C-Assortment
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.