Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 Crimp PEX F1807 Stub Out Elbow 13 x 6

  • Mfr # S72006

  • Zoro # G300617776


product price: $11.69
/ea

Key Features

Tube Size
3/4 in
Basic Fitting Material
Copper
Standards
ANSI 372-2016; ASTM F1807-2018a; CAN 61-2018; cUPC Listed; IAPMO Listed; MASS Approved; NSF 372-2016
Fitting Connection Type
F1807 Crimp PEX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S72006
Zoro #
G300617776
UPC #
717510232295
Country of Origin
China

Dimensions

Tube Size
3/4 in

Details

Basic Fitting Material
Copper
Standards
ANSI 372-2016; ASTM F1807-2018a; CAN 61-2018; cUPC Listed; IAPMO Listed; MASS Approved; NSF 372-2016
Fitting Connection Type
F1807 Crimp PEX

Description

Save time with professional trusted Jones Stephens copper stub outs. They are available in many sizes and types. These stub outs are tested and listed by IAPMO and are approved for use in drinking water services in the USA and Canada.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.