Zoro Homepage

3/4" x 10" Black Pipe Nipple

  • Mfr # 30710

  • Zoro # G5433561


product price: $5.99
/ea
Sold in multiples of 3 for $17.97

Key Features

Overall Pipe Length
10"
Pipe Size (Fittings)
3/4"
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nipple
Specific Pipe Fitting Shape
Nipple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30710
Zoro #
G5433561
UPC #
677706060722
Country of Origin
China

Dimensions

Overall Pipe Length
10"
Pipe Size (Fittings)
3/4"

Details

Item
Black Pipe Nipple
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nipple
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT

Description

Black Pipe Nipple, 3/4 X 10 In

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.