Zoro Homepage

3/4" x 18" Black Ready Cut Pipe

  • Mfr # 300B0718

  • Zoro # G5434331


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Overall Pipe Length
18"
Pipe Type
Pipe
Pipe Size (Fittings)
3/4"
Basic Pipe Fitting Material
Metal
Manufacture Location
Globally Sourced
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300B0718
Zoro #
G5434331
UPC #
677706062665
Country of Origin
Korea, Republic of

Dimensions

Overall Pipe Length
18"
Pipe Size (Fittings)
3/4"
Pipe Size (Nominal)
3/4"

Details

Pipe Type
Pipe
Item
Pipe
Basic Pipe Fitting Material
Metal
Manufacture Location
Globally Sourced

Description

Pipe, Manufacture Location Globally Sourced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.