3/4" x 2" Black Pipe Nipple
Mfr # 30720
Zoro # G5433607
product price: $1.55
/eaSold in multiples of 8 for $12.40
Key Features
Overall Pipe Length
2"
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
30720
Zoro #
G5433607
UPC #
677706060760
Country of Origin
China
Dimensions
Overall Pipe Length
2"
Pipe Size (Fittings)
3/4"
Details
Specific Pipe Fitting Shape
Nipple
Item
Nipple
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Manufacture Location
Globally Sourced
Description
Nipple, Manufacture Location Globally Sourced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.