Zoro Homepage

3/4" x 3/4" x 1/2" PlumBite Push On Reducing Tee

  • Mfr # C77444LF

  • Zoro # G8649180


product price: $15.35
/ea

Key Features

Pipe Size - Pipe Fitting
3/4 in
Gasket Material
EPDM, Peroxide Cured
Max. Temp.
180°F
Temp. Range
40°F to 140°F
Application
Potable Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C77444LF
Zoro #
G8649180
UPC #
717510229356
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
3/4 in
Tube Size
3/4 in x 3/4 in x 1/2 in

Details

Gasket Material
EPDM, Peroxide Cured
Max. Temp.
180°F
Temp. Range
40°F to 140°F
Application
Potable Water
Max. Pressure
200 psi
Material
Brass
Basic Fitting Material
Brass
Standards
ANSI 372-2022; ASSE 1061-2020; CAN 372-2022; cUPC Listed; IAPMO Listed; MASS Approved; NSF 372-2022
Fitting Connection Type
Push

Description

3/4" x 3/4" x 1/2" PlumBite Push On Reducing Tee
• Joins copper, CPVC, PE-RT or PEX tubing
• No soldering, glue, heat or external tools required
• Max. Temp 180°F
• Max. Pressure 200 PSI
• Lead free
• NSF/ANSI 61
• NSF/ANSI 372
• NSF/ANSI 14
• ASSE 1061
• UPC and cUPC
• IAPMO Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.