Zoro Homepage

3/4in. AGA Gas Shut-Off Valve, Tee Head

  • Mfr # G19075

  • Zoro # G012168054


product price: $31.15
/ea

Key Features

Body Material
Cast Bronze
Overall Width
3 in
Overall Length
2.20 in
Color - Valve Body
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G19075
Zoro #
G012168054
UPC #
717510197754
Country of Origin
United States

Dimensions

Overall Width
3 in
Overall Length
2.20 in

Details

Body Material
Cast Bronze
Color - Valve Body
Brass

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.