3/4in. C x FIP Forged Brass Union

  • Mfr # K126650100

  • Zoro # G312199741


product price: $57.65
/ea

Key Features

Basic Pipe Fitting Material
Forged Brass
Color
Copper
Width
1.20 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K126650100
Zoro #
G312199741
UPC #
677706661004
Country of Origin
United States

Dimensions

Width
1.20 in
Length
2 in

Details

Basic Pipe Fitting Material
Forged Brass
Color
Copper

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.