Zoro Homepage

3/4in. CTS, 1/2in. IPS, 1/2in. FIP Bronze Compression Tee

  • Mfr # C19051

  • Zoro # G612109280


product price: $20.59
/ea

Key Features

Tube Fitting Material
Bronze
Length
8.50 in
Tube Size
3/4 in
Basic Fitting Material
Bronze
Pipe Size - Pipe Fitting
3/4 in x 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C19051
Zoro #
G612109280
UPC #
717510190519
Country of Origin
China

Dimensions

Length
8.50 in
Tube Size
3/4 in
Pipe Size - Pipe Fitting
3/4 in x 1/2 in

Details

Tube Fitting Material
Bronze
Basic Fitting Material
Bronze
Item
Compression Tee

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.