
3/4in. FIP Two-Piece Brass Gas Ball Valve
Mfr # B64475
Zoro # G112108172
product price: $11.65
/eaKey Features
Ball Material
Chrome plated brass
Valve Structure
Two-Piece
Pipe Size
3/4 in
Overall Length
3 in
Body Material
Forged Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B64475
Zoro #
G112108172
UPC #
717510644753
Country of Origin
Italy
Dimensions
Pipe Size
3/4 in
Overall Length
3 in
Overall Width
2.50 in
Details
Ball Material
Chrome plated brass
Valve Structure
Two-Piece
Body Material
Forged Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.