3/4in. FIP x 3/4in. COMP x 12in. Braided Stainless Steel Water Heater Connector

  • Mfr # S04353

  • Zoro # G912109362


product price:  $14.95
/ea

Key Features

Material of Construction
Stainless Steel
Overall Width
16.90 in
Standards
ASME A112.18.6-2017
Color
Silver
Overall Length
12.90 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S04353
Zoro #
G912109362
UPC #
717510043532
Country of Origin
China

Dimensions

Overall Width
16.90 in
Overall Length
12.90 in

Details

Material of Construction
Stainless Steel
Standards
ASME A112.18.6-2017
Color
Silver

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.