Shop JONES STEPHENS
See all product information
3/4in. FIP x 3/4in. FIP x 24in. Stainless Steel Corrugated Water Heater Connector
Mfr # J39724
Zoro # G012169228
product price:Â $24.15
/eaKey Features
Length (In.)
24 in
Width (In.)
1.10 in
Material
Stainless Steel
Standards
ASME A112.18.6-2017
Color
Silver
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
J39724
Zoro #
G012169228
UPC #
717510098297
Country of Origin
China
Dimensions
Length (In.)
24 in
Width (In.)
1.10 in
Details
Material
Stainless Steel
Standards
ASME A112.18.6-2017
Color
Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.