3/4in. Gas Test Gauge Body with Valve, Bell Style

  • Mfr # G66002

  • Zoro # G012122148


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Dial Size (In.)
1.50 in
Gauge Case Material
Steel
Case Color
Black
Length
2.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G66002
Zoro #
G012122148
UPC #
717510002669
Country of Origin
China

Dimensions

Dial Size (In.)
1.50 in
Length
2.04 in

Details

Gauge Case Material
Steel
Case Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.