
3/4in ID 3/4in CTS 1/2in IPS Self-Sealing Black Polyethylene Foam Pipe Insulation
Mfr # I56075
Zoro # G912109799
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Length
72 in
Width
13 in
Material
Foam
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
I56075
Zoro #
G912109799
UPC #
717510075564
Country of Origin
United States
Dimensions
Length
72 in
Width
13 in
Details
Material
Foam
Color
Black
Description
3/4in Wall Thickness, 162ft per Carton
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.