3/4in. MHT x FHS AA Water Hammer Arrester, Lead Free

  • Mfr # A97011

  • Zoro # G812175320


product price:  $29.65
/ea

Key Features

Body Material
Copper
Overall Height
5.20 in
Diameter
3.30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A97011
Zoro #
G812175320
UPC #
717510108880
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
5.20 in
Diameter
3.30 in

Details

Body Material
Copper

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.