Zoro Homepage

3/4in. MPT Nylon Insert Adapter

  • Mfr # I11002

  • Zoro # G012165565


product price: $1.19
/ea
Sold in multiples of 7 for $8.33

Key Features

Basic Pipe Fitting Material
Nylon
Color
White
Width
1 in
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I11002
Zoro #
G012165565
UPC #
717510114027
Country of Origin
United States

Dimensions

Width
1 in
Length
3 in

Details

Basic Pipe Fitting Material
Nylon
Color
White

Restrictions

This item has been restricted from sale in the following states: MA, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.