Zoro Homepage

3/4in. PlumBite Push On Removal Tool

  • Mfr # C76521

  • Zoro # G612222033


product price: $1.79
/ea
Sold in multiples of 5 for $8.95

Key Features

Length
1.68 in
Tube Fitting Material
Plastic
Width
0.40 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C76521
Zoro #
G612222033
UPC #
717510765212
Country of Origin
China

Dimensions

Length
1.68 in
Width
0.40 in

Details

Tube Fitting Material
Plastic
Color
Blue

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.