
3/4in. SWT Well for Dial Thermometer
Mfr # J40704
Zoro # G412130095
product price: $5.45
/eaSold in multiples of 2 for $10.90
Key Features
Length
0.50 in
Width
0.50 in
Connection Size
2-1/2 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J40704
Zoro #
G412130095
UPC #
717510704402
Country of Origin
China
Dimensions
Length
0.50 in
Width
0.50 in
Connection Size
2-1/2 in
Details
Item
SWT Well for Dial Thermometer
Material
Brass
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.