Zoro Homepage

3/4in. Threaded Brass Stop Valve

  • Mfr # B67313

  • Zoro # G412168043


product price: $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Pipe Size
3/4 in
Overall Length
3.10 in
Body Material
Forged Brass
Overall Width
2.10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B67313
Zoro #
G412168043
UPC #
717510094992
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
3/4 in
Overall Length
3.10 in
Overall Width
2.10 in

Details

Body Material
Forged Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.