3/4in. x 1/2in. F1807 Brass PEX 90Deg. Elbow

  • Mfr # C76091LF

  • Zoro # G912121807


product price: $4.99
/ea
Sold in multiples of 50 for $249.50

Key Features

Tube Fitting Material
Brass
Standards
ANSI 14-2016a; ASTM F1807-2019b; CAN 61-2021; cUPC Listed; IAPMO Listed; NSF 14-2016a
Tube Size
3/4 in x 1/2 in
Basic Fitting Material
Brass
Max. Pressure
100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C76091LF
Zoro #
G912121807
UPC #
717510172881
Country of Origin
China

Dimensions

Tube Size
3/4 in x 1/2 in

Details

Tube Fitting Material
Brass
Standards
ANSI 14-2016a; ASTM F1807-2019b; CAN 61-2021; cUPC Listed; IAPMO Listed; NSF 14-2016a
Basic Fitting Material
Brass
Max. Pressure
100 psi
Temp. Range
33°F to 180°F
Color
Brass
Fitting Connection Type
Crimp PEX

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.