Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4in. x 1/2in. x 3/4in. PlumBite Push On Reducing Tee

  • Mfr # C76513LF

  • Zoro # G612108306


product price: $14.45
/ea

Key Features

Tube Fitting Material
Brass
Outside Dia.
1.35 in
Standards
ANSI 372-2022
Length
2.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C76513LF
Zoro #
G612108306
UPC #
717510166668
Country of Origin
China

Dimensions

Outside Dia.
1.35 in
Length
2.87 in

Details

Tube Fitting Material
Brass
Standards
ANSI 372-2022

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.