
3/4in. x 20ft Blue PEX-A Pipe for Potable Water, Pack of 15 Straight Lengths
Mfr # F76809
Zoro # G812121402
product price:Â $365.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Tube Color
Blue
Width
0.88 in
Standards
ANSI 14
Tube Length
20 ft
Material
Crosslinked Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F76809
Zoro #
G812121402
UPC #
717510264043
Country of Origin
Spain
Dimensions
Width
0.88 in
Tube Length
20 ft
Details
Tube Color
Blue
Standards
ANSI 14
Material
Crosslinked Polyethylene
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.